Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 15" W, 7" H, (Emergency Exit Symbol), White

  • Mfr # 473A89

  • Zoro # G5606951


product price: $43.29
/ea

Key Features

Header
No Header
Legend
(Emergency Exit Symbol)
Width
15"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A89
Zoro #
G5606951
UPC #
00194484111434
Country of Origin
United States

Dimensions

Width
15"
Height
7"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
(Emergency Exit Symbol)
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol
Sign Legend Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Green
Mounting Pattern
4 Corner
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-30 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
No
Maximum Service Temperature
175 Degrees F
Anti-Slip Surface
No
Sign Header
No Header
Number of Printed Sides
1
Glow In The Dark
Yes
Sign Legend
Emergency Exit (Up Arrow)
Chemical Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Emergency Exit (Up Arrow), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.