Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 21" W, 7" H, EXIT, White

  • Mfr # 480K91

  • Zoro # G5903027


product price: $47.89
/ea

Key Features

Header
No Header
Legend
EXIT
Width
21"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K91
Zoro #
G5903027
UPC #
00194484271398
Country of Origin
United States

Dimensions

Width
21"
Height
7"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Green
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Green
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Chemical Resistant
No
IMO Standards
IMO A.752(18)
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
175 Degrees F
Glow In The Dark
Yes
State Specific Sign
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
Exit
Sign Format
Other Format
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Graffiti Resistant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.