Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 22" W, 10" H, EXIT THROUGH LOBBY, White

  • Mfr # 480L19

  • Zoro # G5851662


product price: $63.89
/ea

Key Features

Header
No Header
Legend
EXIT THROUGH LOBBY
Width
22"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L19
Zoro #
G5851662
UPC #
00194484243982
Country of Origin
United States

Dimensions

Width
22"
Height
10"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT THROUGH LOBBY
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Green
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Green
Maximum Service Temperature
175 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Mirror Print
No
IMO Standards
IMO A.752(18)
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Chemical Resistant
No
Glow In The Dark
Yes
Corrosion Resistant
No
Sign Header
No Header
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend
Exit Through Lobby (Diagonal Down Right Arrow)
Sign Format
Other Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit Through Lobby (Diagonal Down Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.