Zoro Homepage

Exit Sign, Aluminum, 22" W, 10" H, EXIT THROUGH LOBBY, White

  • Mfr # 480L22

  • Zoro # G5879078


product price: $48.69
/ea

Key Features

Header
No Header
Legend
EXIT THROUGH LOBBY
Width
22"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L22
Zoro #
G5879078
UPC #
00194484244019
Country of Origin
United States

Dimensions

Width
22"
Height
10"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit Through Lobby (Diagonal Down Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.