Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 8" W, 4-1/2" H, EMERGENCY EXIT SYMBOL, Green

  • Mfr # 467R31

  • Zoro # G5102358


product price: $21.19
/ea

Key Features

Legend
EMERGENCY EXIT SYMBOL
Width
8"
Height
4-1/2"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R31
Zoro #
G5102358
UPC #
00194484037840
Country of Origin
United States

Dimensions

Width
8"
Height
4-1/2"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT SYMBOL
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Sign Legend Color
Green, White
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Green, White
Write on Surface
No
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
175 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Legend Pictogram Description
(Running Man Symbol W/ Right Arrow)
Corrosion Resistant
No
Sign Legend
(Running Man Symbol W/ Right Arrow)
Sign Format
Other Format
State Specific Sign
No
Sign Legend Style
Symbol
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Running Man Symbol W/ Right Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.