Zoro Homepage

Exit Sign, Aluminum, 8" W, 4-1/2" H, EMERGENCY EXIT SYMBOL, Green

  • Mfr # 467R66

  • Zoro # G5131170


product price: $21.19
/ea

Key Features

Legend
EMERGENCY EXIT SYMBOL
Width
8"
Height
4-1/2"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R66
Zoro #
G5131170
UPC #
00194484038052
Country of Origin
United States

Dimensions

Width
8"
Height
4-1/2"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Running Man Symbol W/ Right-Up Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.