Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 8" W, 4-1/2" H, EMERGENCY EXIT SYMBOL, Green

  • Mfr # 467R72

  • Zoro # G5131143


product price: $21.19
/ea

Key Features

Legend
EMERGENCY EXIT SYMBOL
Width
8"
Height
4-1/2"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R72
Zoro #
G5131143
UPC #
00194484038076
Country of Origin
United States

Dimensions

Width
8"
Height
4-1/2"
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT SYMBOL
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Green, White
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Green, White
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Format
Other Format
State Specific Sign
No
ANSI 969 Compliant
No
Legend Pictogram Description
(Running Man Symbol W/ Up Arrow)
Includes Mounting Hardware
No
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
-30 Degrees F
Glow In The Dark
Yes
Graffiti Resistant
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
No
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
Green, White
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
(Running Man Symbol W/ Up Arrow)
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Metal Detectable
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Running Man Symbol W/ Up Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.