Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 14" H, Exit, Red, White

  • Mfr # 480M78

  • Zoro # G5879820


product price: $29.19
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M78
Zoro #
G5879820
UPC #
00194484245184
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Sign Legend
Exit
Includes Mounting Hardware
No
Material Properties
Rigid
Metal Detectable
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Graffiti Resistant
No
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
Glow In The Dark
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Legend Pictogram Description
Left Arrow
Maximum Service Temperature
190 Degrees F
Average Outdoor Durability
3 yr
Sign Format
Other Format
Legend Pictogram ID
PARW-83
Mirror Print
No
Sign Legend Background Color
Red, White
Protective Coating
No Protective Coating
Sign Header
No Header
IMO Standards
IMO A.752(18)
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.