Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 14" H, Exit, White

  • Mfr # 480M13

  • Zoro # G5873030


product price: $29.19
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M13
Zoro #
G5873030
UPC #
00194484244644
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
Red
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
190 Degrees F
Average Outdoor Durability
3 yr
Sign Legend
Exit
Legend Pictogram Description
Double Sided Arrow
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Minimum Service Temperature
-50 Degrees F
Number of Printed Sides
1
Mirror Print
No
Write on Surface
No
Legend Pictogram ID
PARW-136
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 yr
Sign Format
Other Format
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
IMO Standards
IMO A.752(18)
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Header
No Header
Glow In The Dark
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.