Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 14" H, Final Exit, White

  • Mfr # 480L06

  • Zoro # G5883320


product price: $28.89
/ea

Key Features

Header
No Header
Legend
Final Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L06
Zoro #
G5883320
UPC #
00194484243869
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Final Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Green
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Double-Sided
No
Sign Legend Text Color
Green
Metal Detectable
No
Glow In The Dark
Yes
State Specific Sign
No
Maximum Service Temperature
190 Degrees F
IMO Standards
IMO A.752(18)
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Mirror Print
No
Sign Header
No Header
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-50 Degrees F
Sign Legend
Final Exit
Write on Surface
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Final Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.