Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 14" H, Not An Exit, White

  • Mfr # 480J17

  • Zoro # G5846710


product price: $29.19
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J17
Zoro #
G5846710
UPC #
00194484242190
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
Yes
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Write on Surface
No
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Format
Other Format
Graffiti Resistant
No
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
Sign Legend
Not An Exit
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Corrosion Resistant
No
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.