Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 14" H, Not An Exit, White

  • Mfr # 480J19

  • Zoro # G5769878


product price: $10.99
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J19
Zoro #
G5769878
UPC #
00194484145095
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PADM-106
Sign Legend
Not An Exit
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Legend Pictogram Description
No Exit
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.