Zoro Homepage

Exit Sign, Plastic, 10" W, 3-1/2" H, Emergency Exit, White

  • Mfr # 467R19

  • Zoro # G5102218


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Legend
Emergency Exit
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R19
Zoro #
G5102218
UPC #
00194484037765
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Red
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend Style
Text
Glow In The Dark
Yes
Sign Legend
Emergency Exit
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-50 Degrees F
Sign Format
Other Format
Material Properties
Rigid
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Service Temperature
190 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.