Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 3-1/2" H, EMERGENCY EXIT W/SYMBOL, Red

  • Mfr # 467P87

  • Zoro # G5071418


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P87
Zoro #
G5071418
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
White
Number of Printed Sides
1
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Sign Format
Other Format
Corrosion Resistant
No
Sign Header
No Header
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Background Color
Red, White
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend
Emergency Exit
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Mounting Pattern
4 Corner
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Outdoor Life Expectancy
3 yr
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.