Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 3-1/2" H, EMERGENCY EXIT W/SYMBOL, White

  • Mfr # 467R14

  • Zoro # G5614119


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R14
Zoro #
G5614119
UPC #
00194484062651
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
Red
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
Yes
Material Properties
Rigid
Sign Format
Other Format
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
190 Degrees F
Sign Header
No Header
Minimum Application Temperature
-50 Degrees F
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Emergency Exit
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend Background Color
White
Corrosion Resistant
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.