Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 3-1/2" H, No Exit, White

  • Mfr # 480H24

  • Zoro # G5884273


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Header
No Header
Legend
No Exit
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H24
Zoro #
G5884273
UPC #
00194484241537
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Red
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Sign Legend Text Color
Red
Graffiti Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend
No Exit
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
Sign Header
No Header
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
Sign Format
Other Format
Material Properties
Rigid
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.