Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 3-1/2" H, Pictogram Only, Red, White

  • Mfr # 473A35

  • Zoro # G5648942


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Header
No Header
Legend
Pictogram Only
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A35
Zoro #
G5648942
UPC #
00194484110895
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
White
Double-Sided
No
Sign Legend Text Color
White
Average Outdoor Durability
3 yr
Sign Legend Style
Symbol
Sign Legend Background Color
Red
Sign Format
Other Format
Anti-Slip Surface
No
Outdoor Life Expectancy
3 yr
Metal Detectable
No
Minimum Application Temperature
-50 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
Chemical Resistant
No
Write on Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Number of Printed Sides
1
Sign Header
No Header
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Background Color Red, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.