Zoro Homepage

Exit Sign, Plastic, 10" W, 7" H, Do Not Open Door Alarm Will Sound, Red, White

  • Mfr # 467P61

  • Zoro # G5805943


product price: $16.99
/ea

Key Features

Legend
Do Not Open Door Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P61
Zoro #
G5805943
UPC #
00194484207229
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Do Not Open Door Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Sign Legend Background Color
Red
Outdoor Life Expectancy
3 yr
Metal Detectable
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 yr
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
No
Mounting Pattern
4 Corner
Mirror Print
No
Maximum Service Temperature
190 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header
No Header
Sign Format
Other Format
Glow In The Dark
Yes
Number of Printed Sides
1
Sign Legend
Do Not Open Door Alarm Will Sound
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Style
Text
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Open Door Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.