Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, Emergency Exit Only, Blue

  • Mfr # 467W02

  • Zoro # G5637681


product price: $16.99
/ea

Key Features

Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467W02
Zoro #
G5637681
UPC #
00194484065027
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
White
Number of Printed Sides
1
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mirror Print
No
Outdoor Life Expectancy
3 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend
Emergency Exit Only
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
No
Sign Legend Background Color
Blue, White
Maximum Service Temperature
190 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Other Format
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Write on Surface
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.