Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, Emergency Exit Only, Blue, White

  • Mfr # 467R67

  • Zoro # G5551058


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R67
Zoro #
G5551058
UPC #
00194484062873
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Header Legend Color
Black
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Legend
Emergency Exit Only
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend Background Color
Blue, White
Mounting Pattern
4 Corner
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.