Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, Emergency Exit Only, Red

  • Mfr # 467R58

  • Zoro # G5555249


product price: $9.79
/ea

Key Features

Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R58
Zoro #
G5555249
UPC #
00194484062811
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Sign Legend Text Color
White
Glow In The Dark
No
Sign Legend Background Color
Red, White
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Emergency Exit Only
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.