Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, Emergency Exit Only, Red, White

  • Mfr # 467R55

  • Zoro # G5131082


product price: $17.79
/ea

Key Features

Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R55
Zoro #
G5131082
UPC #
00194484038007
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
White
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
White
Corrosion Resistant
No
Chemical Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 yr
Graffiti Resistant
No
Anti-Slip Surface
No
Glow In The Dark
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
Sign Legend Background Color
Red, White
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Legend
Emergency Exit Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.