Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, EMERGENCY EXIT W/SYMBOL, Red

  • Mfr # 467P88

  • Zoro # G5279421


product price: $9.79
/ea

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P88
Zoro #
G5279421
UPC #
00194484037758
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Legend Pictogram ID
PARW-121
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Legend Pictogram Description
Left Arrow
Chemical Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend
Emergency Exit
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.