Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, EMERGENCY EXIT W/SYMBOL, Red

  • Mfr # 467R07

  • Zoro # G5561768


product price: $9.89
/ea

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R07
Zoro #
G5561768
UPC #
00194484062606
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
White
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Emergency Exit Right Arrow
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Mirror Print
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend
Emergency Exit
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Number of Printed Sides
1
Material Properties
Rigid
Legend Pictogram ID
PARW-99
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.