Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, EXIT, Red, White

  • Mfr # 480L67

  • Zoro # G5777410


product price: $9.79
/ea

Key Features

Header
No Header
Legend
EXIT
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L67
Zoro #
G5777410
UPC #
00194484244378
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
White
Chemical Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Legend Pictogram Description
Double Sided Arrow
Includes Mounting Hardware
No
Sign Legend
Exit
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Red, White
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Legend Pictogram ID
PARW-111
Sign Legend Style
Symbol and Text
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.