Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, Exit, White

  • Mfr # 480G91

  • Zoro # G5897497


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G91
Zoro #
G5897497
UPC #
00194484241261
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Header
No Header
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Exit (Arrow)
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PARW-118
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend Background Color
Black, White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Left Arrow
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.