Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, No Exit, White

  • Mfr # 480H32

  • Zoro # G5893778


product price: $17.79
/ea

Key Features

Header
No Header
Legend
No Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H32
Zoro #
G5893778
UPC #
00194484241599
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Sign Legend Text Color
Red
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
190 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
3 yr
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
No
Sign Header
No Header
Mirror Print
No
Sign Legend
No Exit
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Graffiti Resistant
No
Average Outdoor Durability
3 yr
State Specific Sign
No
Glow In The Dark
Yes
Sign Legend Style
Text
Minimum Service Temperature
-50 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.