Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, (No) Exit, White

  • Mfr # 480M44

  • Zoro # G5830811


product price: $16.99
/ea

Key Features

Header
No Header
Legend
(No) Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M44
Zoro #
G5830811
UPC #
00194484244897
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
(No) Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
Yes
Sign Header
No Header
IMO Standards
IMO A.752(18)
Sign Legend
(No) Exit
Outdoor Life Expectancy
3 yr
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Sign Format
Other Format
Chemical Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Material Properties
Rigid
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
No
Write on Surface
No
Mirror Print
No
Graffiti Resistant
No
Minimum Service Temperature
-50 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Legend Pictogram Description
(No) Exit
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No) Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.