Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 10" W, 7" H, Pictogram Only, Red, White

  • Mfr # 473A22

  • Zoro # G5626980


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
Pictogram Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A22
Zoro #
G5626980
UPC #
00194484110765
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
Double-Sided
No
Legend Style
Symbol
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
Red
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol
Number of Printed Sides
1
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Right Arrow
Corrosion Resistant
Yes
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color Red, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.