Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 12" W, 8" H, Emergency Exit Only, White

  • Mfr # 480W72

  • Zoro # G5798803


product price: $15.09
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
12"
Height
8"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W72
Zoro #
G5798803
UPC #
00194484246976
Country of Origin
United States

Dimensions

Width
12"
Height
8"
Thickness
1.5 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Red
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
2
Includes Mounting Hardware
No
Sign Header
No Header
ANSI 969 Compliant
No
Sign Legend
Emergency Exit Only
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Minimum Service Temperature
0 Degrees F
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Flange
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
150 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.