Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 12" W, 8" H, Exit, Red

  • Mfr # 473A63

  • Zoro # G5606400


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
No Header
Legend
Exit
Width
12"
Height
8"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A63
Zoro #
G5606400
UPC #
00194484111175
Country of Origin
United States

Dimensions

Width
12"
Height
8"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Sign Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Legend
Exit
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Red
Corrosion Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Format
Other Format
Metal Detectable
No
Sign Header
No Header
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.