Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 12" W, 8" H, Exit, Red

  • Mfr # 480W80

  • Zoro # G5868508


product price: $29.59
/ea

Key Features

Header
No Header
Legend
Exit
Width
12"
Height
8"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W80
Zoro #
G5868508
UPC #
00194484247041
Country of Origin
United States

Dimensions

Width
12"
Height
8"
Thickness
1.5 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
Yes
Legend Style
Text
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752, ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37, PSPA Class A, B
Sign Legend Text Color
White
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header
No Header
Average Outdoor Durability
5 yr
Graffiti Resistant
No
Sign Legend
Exit
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Chemical Resistant
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Material Properties
Rigid
Protective Coating
No Protective Coating
Number of Printed Sides
2
Mounting Pattern
2 Flange
Minimum Service Temperature
0 Degrees F
IMO Standards
IMO A.752(18)
Corrosion Resistant
No
Sign Legend Background Color
Red
Glow In The Dark
Yes
State Specific Sign
No
Sign Legend Style
Text
Sign Format
Other Format
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.