Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 12" W, 8" H, Exit, White

  • Mfr # 480W75

  • Zoro # G5843649


product price: $29.99
/ea

Key Features

Header
No Header
Legend
Exit
Width
12"
Height
8"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W75
Zoro #
G5843649
UPC #
00194484247003
Country of Origin
United States

Dimensions

Width
12"
Height
8"
Thickness
1.5 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Red
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752, ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37, PSPA Class A, B
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
Yes
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Text Color
Red
Material Properties
Rigid
Sign Header
No Header
Graffiti Resistant
No
IMO Standards
IMO A.752(18)
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
Sign Legend
Exit
State Specific Sign
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
2
Minimum Service Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Format
Other Format
Corrosion Resistant
No
Glow In The Dark
Yes
Sign Legend Style
Text
Metal Detectable
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.