Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, DANGER DO NOT ENTER EMERGENCY EXIT ONLY, White

  • Mfr # 467V38

  • Zoro # G5603101


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
DANGER DO NOT ENTER EMERGENCY EXIT ONLY
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V38
Zoro #
G5603101
UPC #
00194484064730
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
Danger
Legend
DANGER DO NOT ENTER EMERGENCY EXIT ONLY
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header
Danger
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Sign Legend
Do Not Enter Emergency Exit Only
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.