Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, Emergency Exit Only, Red, White

  • Mfr # 467R56

  • Zoro # G5131021


product price: $27.89
/ea

Key Features

Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R56
Zoro #
G5131021
UPC #
00194484038014
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header Background Color
Black
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
-50 Degrees F
Glow In The Dark
Yes
Material Properties
Rigid
Write on Surface
No
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Sign Legend
Emergency Exit Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Style
Text
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.