Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, EMERGENCY EXIT W/SYMBOL, White

  • Mfr # 467R01

  • Zoro # G5071600


product price: $23.99
/ea

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R01
Zoro #
G5071600
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Red
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Legend Pictogram ID
PARW-83
Material Properties
Rigid
Includes Mounting Hardware
No
Glow In The Dark
Yes
Write on Surface
No
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Legend Pictogram Description
Left Arrow
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend
Emergency Exit
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.