Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, Exit, Green

  • Mfr # 480G73

  • Zoro # G5859423


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G73
Zoro #
G5859423
UPC #
00194484241100
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Sign Legend Text Color
Red
Sign Header
No Header
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Chemical Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend
Exit
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
Green
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.