Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, EXIT, Red, White

  • Mfr # 480L68

  • Zoro # G5860403


product price: $13.99
/ea

Key Features

Header
No Header
Legend
EXIT
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L68
Zoro #
G5860403
UPC #
00194484244385
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend
Exit
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Mounting Pattern
4 Corner
Write on Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PARW-111
ANSI 969 Compliant
No
Legend Pictogram Description
Double Sided Arrow
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Glow In The Dark
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.