Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, Exit, White

  • Mfr # 480G82

  • Zoro # G5899719


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G82
Zoro #
G5899719
UPC #
00194484241186
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Legend Pictogram Description
Exit (Arrow)
Sign Legend Background Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Style
Symbol and Text
State Specific Sign
No
Metal Detectable
No
Mirror Print
No
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Legend
Exit (Arrow)
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.