Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, Exit, White

  • Mfr # 480L14

  • Zoro # G5837008


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L14
Zoro #
G5837008
UPC #
00194484243944
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Green
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Sign Legend Text Color
Green
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
Exit
Material Properties
Rigid
Sign Format
Other Format
Write on Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.