Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, (No) Exit, White

  • Mfr # 480M47

  • Zoro # G5884133


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
(No) Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M47
Zoro #
G5884133
UPC #
00194484244927
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
(No) Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Material Properties
Rigid
Legend Pictogram Description
(No) Exit
Sign Legend Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
(No) Exit
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend (No) Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.