Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 12" H, Exit, Red

  • Mfr # 480Y64

  • Zoro # G5881799


product price: $34.79
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
12"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y64
Zoro #
G5881799
UPC #
00194484248819
Country of Origin
United States

Dimensions

Width
14"
Height
12"
Thickness
7.0 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Color
White
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752, ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37, PSPA Class A, B
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
White
Sign Legend Background Color
Red
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Header
No Header
ANSI 969 Compliant
No
Material Properties
Rigid
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Mounting Location
Wall
Maximum Service Temperature
150 Degrees F
Sign Format
Other Format
Chemical Resistant
No
Metal Detectable
No
Minimum Service Temperature
0 Degrees F
Sign Legend
Exit
Legend Pictogram Description
Down Arrow
State Specific Sign
No
Glow In The Dark
Yes
IMO Standards
IMO A.752(18)
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Average Outdoor Durability
5 yr
Write on Surface
No
Legend Pictogram ID
PARW-112
Corrosion Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Flange
Minimum Application Temperature
0 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.