Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 3-1/2" H, White

  • Mfr # 473A17

  • Zoro # G5555179


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
No Header
Legend
Pictogram Only
Width
14"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A17
Zoro #
G5555179
UPC #
00194484110710
Country of Origin
United States

Dimensions

Width
14"
Height
3-1/2"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Symbol
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Red
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Left Arrow
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Mounting Pattern
4 Corner
Material Properties
Rigid
Metal Detectable
No
Sign Legend Style
Symbol
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Format
Other Format
Number of Printed Sides
1
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Left Arrow, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.