Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 5" H, Emergency Exit, White

  • Mfr # 467R20

  • Zoro # G5564732


product price: $16.99
/ea

Key Features

Legend
Emergency Exit
Width
14"
Height
5"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R20
Zoro #
G5564732
UPC #
00194484062699
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Anti-Slip Surface
No
Sign Header
No Header
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Sign Format
Other Format
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mirror Print
No
Chemical Resistant
No
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-50 Degrees F
Sign Legend
Emergency Exit
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Glow In The Dark
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.