Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 5" H, EMERGENCY EXIT W/SYMBOL, Green, White

  • Mfr # 467R25

  • Zoro # G5102251


product price: $16.99
/ea

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
14"
Height
5"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R25
Zoro #
G5102251
UPC #
00194484037802
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Sign Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header
No Header
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Other Format
Average Outdoor Durability
3 yr
Material Properties
Rigid
Write on Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend
Emergency Exit
Mounting Pattern
4 Corner
Minimum Service Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Glow In The Dark
Yes
Graffiti Resistant
No
Mirror Print
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.