Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 5" H, Escape Ladder, Green, White

  • Mfr # 480K76

  • Zoro # G5778092


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Escape Ladder
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K76
Zoro #
G5778092
UPC #
00194484243647
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Escape Ladder
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Legend Style
Symbol and Text
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Escape Ladder
Glow In The Dark
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Sign Format
Other Format
Write on Surface
No
Sign Header
No Header
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
IMO Standards
IMO A.752(18)
Maximum Service Temperature
190 Degrees F
Sign Legend Background Color
Green, White
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Escape Ladder, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.