Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 5" H, EXIT, Green, White

  • Mfr # 480L24

  • Zoro # G5777657


product price: $16.99
/ea

Key Features

Header
No Header
Legend
EXIT
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L24
Zoro #
G5777657
UPC #
00194484244033
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
Sign Legend Text Color
White
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Metal Detectable
No
Sign Legend Background Color
Green, White
Graffiti Resistant
No
Sign Legend
Exit (Left Arrow)
Protective Coating
No Protective Coating
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 yr
Sign Header
No Header
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
3 yr
Glow In The Dark
Yes
Mirror Print
No
Chemical Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
IMO Standards
IMO A.752(18)
Maximum Service Temperature
190 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Left Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.