Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 5" H, EXIT, Green, White

  • Mfr # 480L26

  • Zoro # G5898422


product price: $16.99
/ea

Key Features

Header
No Header
Legend
EXIT
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L26
Zoro #
G5898422
UPC #
00194484244057
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Sign Legend Text Color
White
IMO Standards
IMO A.752(18)
Sign Legend Background Color
Green, White
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Outdoor Life Expectancy
3 yr
Mirror Print
No
Sign Header
No Header
Average Outdoor Durability
3 yr
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend
Exit (Right Arrow)
Mounting Pattern
4 Corner
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-50 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Right Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.