Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 5" H, Pictogram Only, Red, White

  • Mfr # 473A37

  • Zoro # G5603707


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A37
Zoro #
G5603707
UPC #
00194484110918
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Red
Sign Format
Other Format
Average Outdoor Durability
3 yr
Mirror Print
No
Sign Header
No Header
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Glow In The Dark
Yes
Includes Mounting Hardware
No
Sign Legend Style
Symbol
Graffiti Resistant
No
Minimum Service Temperature
-50 Degrees F
Material Properties
Rigid
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
State Specific Sign
No
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Background Color Red, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.