Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 15" W, 7" H, (Emergency Exit Symbol), White

  • Mfr # 473A73

  • Zoro # G5566318


product price: $27.49
/ea

Key Features

Header
No Header
Legend
(Emergency Exit Symbol)
Width
15"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A73
Zoro #
G5566318
UPC #
00194484111274
Country of Origin
United States

Dimensions

Width
15"
Height
7"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
(Emergency Exit Symbol)
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Green
Sign Legend Text Color
Green
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
Sign Legend Style
Symbol
ANSI 969 Compliant
No
Material Properties
Rigid
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Minimum Service Temperature
-50 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Other Format
Corrosion Resistant
No
Sign Header
No Header
State Specific Sign
No
Graffiti Resistant
No
Metal Detectable
No
Sign Legend
Emergency Exit (Arrow)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Emergency Exit (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.